
Parking Sign, 12 in W, Aluminum Sign, White
Mfr # DUS12HWT1218R7-10830
Zoro # G715910325
product price:Â $30.69
/eaKey Features
Sign Shape
Vertical Rectangle
Sign Background Color
White
UV Resistant
Yes
Length
18 in
Header Legend Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT1218R7-10830
Zoro #
G715910325
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Thickness
0.125 in
Width
12 in
Details
Item
Parking Sign
Sign Shape
Vertical Rectangle
Sign Background Color
White
UV Resistant
Yes
Header Legend Color
Green
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
30 MIN Parking 8:30-5:30 Double Arrow
Sign Material
Aluminum Sign
Description
30 MIN Parking 8:30 5:30 < > 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R7-10830, Sign Category:, Regulatory, Header/Legend:, 30 MIN Parking 8:30-5:30 Double Arrow, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.