Parking Sign, 12 in W, Aluminum Sign, White

  • Mfr # DUS12HWT1218R7-6

  • Zoro # G215910528


product price:  $33.75
/ea

Key Features

Sign Background Color
White
Sign Shape
Vertical Rectangle
Header Legend Color
Red
Length
18 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HWT1218R7-6
Zoro #
G215910528
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Thickness
0.125 in
Width
12 in

Details

Sign Background Color
White
Sign Shape
Vertical Rectangle
Header Legend Color
Red
Header
No Parking Loading Zone Double Arrow
Sign Material
Aluminum Sign
Item
Parking Sign
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

No Parking Loading Zone < > 12X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R7-6, Sign Category:, Regulatory, Header/Legend:, No Parking Loading Zone Double Arrow, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.