Zoro Homepage

Parking Sign, 18 in W, Aluminum Sign, White

  • Mfr # DCS06DWT1824CUS00084

  • Zoro # G015906172


product price: $60.25
/ea

Key Features

Sign Shape
Vertical Rectangle
Thickness
0.063 in
Header Legend Color
Blue & Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Snow Route No Parking Tow Away
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06DWT1824CUS00084
Zoro #
G015906172
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
24 in
Width
18 in

Details

Sign Shape
Vertical Rectangle
Header Legend Color
Blue & Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Snow Route No Parking Tow Away
Sign Background Color
White
Item
Parking Sign
Sign Material
Aluminum Sign
UV Resistant
Yes

Description

Snow Route No Parking Tow Away 18X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00084, Sign Category:, Specialty, Header/Legend:, Snow Route No Parking Tow Away, Legend, Text Color:, Blue & Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.