Zoro Homepage

Parking Sign, 18 in W, Aluminum Sign, White

  • Mfr # DCS06DWT1824CUS00171

  • Zoro # G915906104


product price: $60.25
/ea

Key Features

UV Resistant
Yes
Length
24 in
Header
No Parking This Side Of Street
Sign Shape
Vertical Rectangle
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06DWT1824CUS00171
Zoro #
G915906104
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
18 in
Thickness
0.063 in

Details

UV Resistant
Yes
Header
No Parking This Side Of Street
Sign Shape
Vertical Rectangle
Header Legend Color
Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Parking Sign
Sign Background Color
White
Sign Material
Aluminum Sign

Description

No Parking This Side Of Street 18X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00171, Sign Category:, Specialty, Header/Legend:, No Parking This Side Of Street, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.