
Parking Sign, 18 in W, Aluminum Sign, White
Mfr # DCS06HWT1824CUS00084
Zoro # G615894756
product price:Â $49.95
/eaKey Features
Sign Material
Aluminum Sign
Header
Snow Route No Parking Tow Away
Length
24 in
Thickness
0.063 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06HWT1824CUS00084
Zoro #
G615894756
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Thickness
0.063 in
Width
18 in
Details
Sign Material
Aluminum Sign
Header
Snow Route No Parking Tow Away
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Item
Parking Sign
UV Resistant
Yes
Header Legend Color
Blue & Red
Description
Snow Route No Parking Tow Away 18X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00084, Sign Category:, Specialty, Header/Legend:, Snow Route No Parking Tow Away, Legend, Text Color:, Blue & Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.