
Parking Sign, 18 in W, Aluminum Sign, White
Mfr # DCS06HWT1824CUS00168
Zoro # G315894711
product price:Â $49.95
/eaKey Features
Sign Material
Aluminum Sign
Header
No Parking Here to Corner ->
Sign Shape
Vertical Rectangle
Thickness
0.063 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06HWT1824CUS00168
Zoro #
G315894711
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
18 in
Length
24 in
Details
Sign Material
Aluminum Sign
Header
No Parking Here to Corner ->
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Item
Parking Sign
Header Legend Color
Red
Description
No Parking Here to Corner > 18X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00168, Sign Category:, Specialty, Header/Legend:, No Parking Here to Corner ->, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.