Parking Sign, 18 in W, Aluminum Sign, White

  • Mfr # DCS06HWT1824CUS00169

  • Zoro # G215894736


product price:  $49.95
/ea

Key Features

Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Header
No Parking Here to Corner
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS06HWT1824CUS00169
Zoro #
G215894736
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
24 in
Thickness
0.063 in

Details

Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Item
Parking Sign
Header
No Parking Here to Corner
Header Legend Color
Red
UV Resistant
Yes
Sign Shape
Vertical Rectangle

Description

No Parking Here to Corner 18X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00169, Sign Category:, Specialty, Header/Legend:, No Parking Here to Corner, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.