
Parking Sign, 18 in W, Aluminum Sign, White
Mfr # DCS06HWT1824CUS00170
Zoro # G415894703
product price:Â $49.95
/eaKey Features
Width
18 in
Length
24 in
Sign Shape
Vertical Rectangle
Header
No Park Stop Standing AnyTime
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS06HWT1824CUS00170
Zoro #
G415894703
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
24 in
Thickness
0.063 in
Details
Item
Parking Sign
Sign Shape
Vertical Rectangle
Header
No Park Stop Standing AnyTime
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Red
Sign Background Color
White
UV Resistant
Yes
Description
No Park Stop Standing AnyTime 18X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00170, Sign Category:, Specialty, Header/Legend:, No Park Stop Standing AnyTime, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.