
Parking Sign, 18 in W, Aluminum Sign, White
Mfr # DCS10DWT1824CUS00166
Zoro # G715903488
product price: $64.15
/eaKey Features
Header
No Parking Any Time
Thickness
0.1 in
Sign Background Color
White
Header Legend Color
Red
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10DWT1824CUS00166
Zoro #
G715903488
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
18 in
Length
24 in
Details
Item
Parking Sign
Header
No Parking Any Time
Sign Background Color
White
Header Legend Color
Red
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
No Parking Any Time 18X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00166, Sign Category:, Specialty, Header/Legend:, No Parking Any Time, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.