
Parking Sign, 18 in W, Aluminum Sign, White
Mfr # DCS10DWT1824CUS00168
Zoro # G915903547
product price: $70.59
/eaKey Features
Thickness
0.1 in
Sign Background Color
White
Sign Material
Aluminum Sign
Width
18 in
Header Legend Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10DWT1824CUS00168
Zoro #
G915903547
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
18 in
Length
24 in
Details
Sign Background Color
White
Sign Material
Aluminum Sign
Header Legend Color
Red
Header
No Parking Here to Corner ->
UV Resistant
Yes
Item
Parking Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Vertical Rectangle
Description
No Parking Here to Corner > 18X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00168, Sign Category:, Specialty, Header/Legend:, No Parking Here to Corner ->, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.