Parking Sign, 18 in W, Aluminum Sign, White

  • Mfr # DCS10HWT1824CUS00084

  • Zoro # G915894777


product price:  $58.75
/ea

Key Features

Header
Snow Route No Parking Tow Away
Sign Background Color
White
Sign Shape
Vertical Rectangle
Thickness
0.1 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS10HWT1824CUS00084
Zoro #
G915894777
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
18 in
Length
24 in

Details

Header
Snow Route No Parking Tow Away
Sign Background Color
White
Sign Shape
Vertical Rectangle
Header Legend Color
Blue & Red
Item
Parking Sign
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

Snow Route No Parking Tow Away 18X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00084, Sign Category:, Specialty, Header/Legend:, Snow Route No Parking Tow Away, Legend, Text Color:, Blue & Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.