
Parking Sign, 18 in W, Aluminum Sign, White
Mfr # DCS10HWT1824CUS00169
Zoro # G915894814
product price:Â $58.75
/eaKey Features
UV Resistant
Yes
Sign Background Color
White
Thickness
0.1 in
Sign Shape
Vertical Rectangle
Header
No Parking Here to Corner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS10HWT1824CUS00169
Zoro #
G915894814
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
24 in
Width
18 in
Details
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Vertical Rectangle
Header
No Parking Here to Corner
Sign Material
Aluminum Sign
Header Legend Color
Red
Item
Parking Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
No Parking Here to Corner 18X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00169, Sign Category:, Specialty, Header/Legend:, No Parking Here to Corner, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.