
Parking Sign, 18 in W, Aluminum Sign, White
Mfr # DCS12DWT1824CUS00163
Zoro # G415896325
product price: $76.35
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Red
Header
72 Hour Parking Boat Trailers Only
UV Resistant
Yes
Thickness
0.125 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS12DWT1824CUS00163
Zoro #
G415896325
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
24 in
Width
18 in
Details
Item
Parking Sign
Header Legend Color
Red
Header
72 Hour Parking Boat Trailers Only
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Background Color
White
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
72 Hour Parking Boat Trailers Only 18X24 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00163, Sign Category:, Specialty, Header/Legend:, 72 Hour Parking Boat Trailers Only, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.