Parking Sign, 18 in W, Aluminum Sign, White

  • Mfr # DCS12HWT1824CUS00168

  • Zoro # G415894833


product price:  $66.19
/ea

Key Features

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Width
18 in
UV Resistant
Yes
Header
No Parking Here to Corner ->
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12HWT1824CUS00168
Zoro #
G415894833
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
24 in
Thickness
0.125 in

Details

Item
Parking Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Header
No Parking Here to Corner ->
Sign Background Color
White
Sign Shape
Vertical Rectangle
Header Legend Color
Red
Sign Material
Aluminum Sign

Description

No Parking Here to Corner > 18X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00168, Sign Category:, Specialty, Header/Legend:, No Parking Here to Corner ->, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.