
Parking Sign, 18 in W, Aluminum Sign, White
Mfr # DUS06DWT1824R8-1
Zoro # G415894741
product price:Â $60.25
/eaKey Features
Header
No Parking On Pavement
Width
18 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Thickness
0.063 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT1824R8-1
Zoro #
G415894741
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Thickness
0.063 in
Length
24 in
Details
Header
No Parking On Pavement
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Vertical Rectangle
Item
Parking Sign
Sign Background Color
White
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Red
Description
No Parking On Pavement 18X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R8-1, Sign Category:, Regulatory, Header/Legend:, No Parking On Pavement, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.