Parking Sign, 24 in W, Aluminum Sign, White

  • Mfr # DCS06HWT2430CUS00172

  • Zoro # G215894750


product price: $82.25
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Length
30 in
Sign Background Color
White
Header Legend Color
Red
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06HWT2430CUS00172
Zoro #
G215894750
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Thickness
0.063 in
Width
24 in

Details

UV Resistant
Yes
Sign Background Color
White
Header Legend Color
Red
Header
No Parking Entire Block
Sign Shape
Vertical Rectangle
Item
Parking Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

No Parking Entire Block 24X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00172, Sign Category:, Specialty, Header/Legend:, No Parking Entire Block, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.