Shop SIGN SOLUTIONS USA
See all product information
Create Account
Parking Sign, 24 in W, Aluminum Sign, White
- Mfr # DCS06HWT2436CUS00077
- Zoro # G415894802
product price:Â
$
89.45
/ea
Key Features
Header
Back-In Angle Parking Only
Width
24 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS06HWT2436CUS00077
- Zoro #
- G415894802
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Sign
- Header
- Back-In Angle Parking Only
- Sign Shape
- Vertical Rectangle
- Sign Material
- Aluminum
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic
- UV Resistant
- Yes
- Header Legend Color
- Green
Dimensions
- Width
- 24 in
- Thickness
- 0.063 in
- Length
- 36 in
Description
Back In Angle Parking Only 24X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00077, Sign Category:, Specialty, Header/Legend:, Back-In Angle Parking Only , Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.