Parking Sign, 24 in W, Aluminum Sign, White
- Mfr # DCS12DWT2424CUS00010
- Zoro # G315899730
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Header
Trailhead Parking <--
Width
24 in
Sign Shape
Square
Sign Material
Aluminum
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS12DWT2424CUS00010
- Zoro #
- G315899730
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Sign
- Header
- Trailhead Parking <--
- Sign Shape
- Square
- Sign Material
- Aluminum
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Header Legend Color
- Black
Dimensions
- Width
- 24 in
- Thickness
- 1/8 in
- Length
- 24 in
Description
Trailhead Parking < 24X24 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00010, Sign Category:, Specialty, Header/Legend:, Trailhead Parking <-- , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.