
Parking Sign, 24 in W, Aluminum Sign, White
Mfr # DCS12DWT2436CUS00077
Zoro # G415899562
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
UV Resistant
Yes
Header
Back-In Angle Parking Only
Sign Background Color
White
Header Legend Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12DWT2436CUS00077
Zoro #
G415899562
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
24 in
Thickness
0.125 in
Details
Item
Parking Sign
UV Resistant
Yes
Header
Back-In Angle Parking Only
Sign Background Color
White
Header Legend Color
Green
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
Back In Angle Parking Only 24X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00077, Sign Category:, Specialty, Header/Legend:, Back-In Angle Parking Only , Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.