
Parking Sign, 24 in W, Aluminum Sign, White
Mfr # DUS06DWT2418R7-200
Zoro # G515896836
product price: $54.75
/eaKey Features
Width
24 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Thickness
0.063 in
Length
18 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT2418R7-200
Zoro #
G515896836
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.063 in
Length
18 in
Details
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Sign Background Color
White
Header Legend Color
Red & Green
Sign Material
Aluminum Sign
Header
NoPark Any TimeLeft Arrow 1hr Park 9-7 Right Arrow
Sign Shape
Vertical Rectangle
Item
Parking Sign
Description
No Parking Any Time <1hr Park 9 7 > 24X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R7-200, Sign Category:, Regulatory, Header/Legend:, NoPark Any TimeLeft Arrow 1hr Park 9-7 Right Arrow , Legend, Text Color:, Red & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.