Parking Sign, 24 in W, Aluminum Sign, White
- Mfr # DUS06DWT2430D4-2R
- Zoro # G215906132
product price:Â
$
90.79
/ea
Key Features
Header
Car (Symbol) Park-Ride Right Arrow
Width
24 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS06DWT2430D4-2R
- Zoro #
- G215906132
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Sign
- Header
- Car (Symbol) Park-Ride Right Arrow
- Sign Shape
- Vertical Rectangle
- Sign Material
- Aluminum
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Header Legend Color
- Green
Dimensions
- Width
- 24 in
- Thickness
- 0.063 in
- Length
- 30 in
Description
Car Park Ride Right Arrow 24X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, D4-2R, Sign Category:, Guide, Header/Legend:, Car, Symbol Park-Ride Right Arrow, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.