
Parking Sign, 24 in W, Aluminum Sign, White
Mfr # DUS06DWT2430R8-2
Zoro # G215908457
product price: $99.89
/ea
Free Shipping & Returns
Key Features
Sign Shape
Vertical Rectangle
Length
30 in
Header Legend Color
Red
Sign Material
Aluminum Sign
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT2430R8-2
Zoro #
G215908457
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Thickness
0.063 in
Width
24 in
Details
Sign Shape
Vertical Rectangle
Header Legend Color
Red
Sign Material
Aluminum Sign
Item
Parking Sign
UV Resistant
Yes
Header
No Parking Except On Shoulder
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Description
No Parking Except On Shoulder 24X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R8-2, Sign Category:, Regulatory, Header/Legend:, No Parking Except On Shoulder, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.