
Parking Sign, 24 in W, Aluminum Sign, White
Mfr # DUS06HWT2418R8-3bP
Zoro # G215896853
product price:Â $45.39
/eaKey Features
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Width
24 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HWT2418R8-3bP
Zoro #
G215896853
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.063 in
Length
18 in
Details
Item
Parking Sign
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Header Legend Color
Red
Sign Shape
Horizontal Rectangle
Header
Except Sundays And Holidays
Description
Except Sundays And Holidays 24X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3bP, Sign Category:, Regulatory, Header/Legend:, Except Sundays And Holidays, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.