Parking Sign, 24 in W, Aluminum Sign, White

  • Mfr # DUS06HWT2418R8-3hPL

  • Zoro # G015896879


product price:  $49.95
/ea

Key Features

Sign Material
Aluminum Sign
Length
18 in
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Header
6:00 AM To 6:00 PM Left Arrow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06HWT2418R8-3hPL
Zoro #
G015896879
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
24 in
Thickness
0.063 in

Details

Item
Parking Sign
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Header
6:00 AM To 6:00 PM Left Arrow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Red
Sign Background Color
White

Description

6:00 AM To 6:00 PM < 24X18 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3hPL, Sign Category:, Regulatory, Header/Legend:, 6:00 AM To 6:00 PM Left Arrow , Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.