
Parking Sign, 24 in W, Aluminum Sign, White
Mfr # DUS06HWT2424D9-16
Zoro # G415896882
product price:Â $60.15
/eaKey Features
UV Resistant
Yes
Width
24 in
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HWT2424D9-16
Zoro #
G415896882
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
24 in
Thickness
0.063 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Square
Header Legend Color
Blue
Item
Parking Sign
Sign Background Color
White
Header
Semi Truck Parking (Symbol)
Description
Semi Truck Parking 24X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, D9-16, Sign Category:, Guide, Header/Legend:, Semi Truck Parking, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.