Parking Sign, 24 in W, Aluminum Sign, White

  • Mfr # DUS10DWT2418R7-20

  • Zoro # G415899456


product price: $70.59
/ea

Key Features

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Green
Sign Background Color
White
Width
24 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT2418R7-20
Zoro #
G415899456
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
18 in
Thickness
0.1 in

Details

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Green
Sign Background Color
White
UV Resistant
Yes
Item
Parking Sign
Header
Parking Fee Station
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle

Description

Parking Fee Station 24X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-20, Sign Category:, Regulatory, Header/Legend:, Parking Fee Station, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.