
Parking Sign, 24 in W, Aluminum Sign, White
Mfr # DUS10DWT2418R7-200
Zoro # G215899434
product price:Â $70.59
/eaKey Features
Sign Material
Aluminum Sign
Width
24 in
Thickness
0.1 in
Length
18 in
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DWT2418R7-200
Zoro #
G215899434
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.1 in
Length
18 in
Details
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Header Legend Color
Red & Green
Item
Parking Sign
Sign Shape
Vertical Rectangle
Header
NoPark Any TimeLeft Arrow 1hr Park 9-7 Right Arrow
Description
No Parking Any Time <1hr Park 9 7 > 24X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-200, Sign Category:, Regulatory, Header/Legend:, NoPark Any TimeLeft Arrow 1hr Park 9-7 Right Arrow , Legend, Text Color:, Red & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.