Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Sign, 24 in W, Aluminum Sign, White

  • Mfr # DUS10DWT2430D4-2L

  • Zoro # G415908509


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Header
Car (Symbol) Park-Ride Left Arrow
Header Legend Color
Green
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT2430D4-2L
Zoro #
G415908509
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
24 in
Thickness
0.1 in

Details

Header
Car (Symbol) Park-Ride Left Arrow
Header Legend Color
Green
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Item
Parking Sign
Sign Background Color
White

Description

Car Park Ride Left Arrow 24X30 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, D4-2L, Sign Category:, Guide, Header/Legend:, Car, Symbol Park-Ride Left Arrow, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.