
Parking Sign, 24 in W, Aluminum Sign, White
Mfr # DUS10HWT2418R7-20
Zoro # G015894080
product price:Â $53.39
/eaKey Features
Sign Shape
Horizontal Rectangle
Sign Background Color
White
UV Resistant
Yes
Header Legend Color
Green
Header
Parking Fee Station
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT2418R7-20
Zoro #
G015894080
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
24 in
Length
18 in
Details
Sign Shape
Horizontal Rectangle
Sign Background Color
White
UV Resistant
Yes
Header Legend Color
Green
Header
Parking Fee Station
Item
Parking Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Parking Fee Station 24X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-20, Sign Category:, Regulatory, Header/Legend:, Parking Fee Station, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.