Parking Sign, 24 in W, Aluminum Sign, White

  • Mfr # DUS10HWT2418R7-200

  • Zoro # G315894100


product price:  $58.75
/ea

Key Features

Width
24 in
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10HWT2418R7-200
Zoro #
G315894100
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.1 in
Length
18 in

Details

Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Header Legend Color
Red & Green
Item
Parking Sign
Header
NoPark Any TimeLeft Arrow 1hr Park 9-7 Right Arrow
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign

Description

No Parking Any Time <1hr Park 9 7 > 24X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R7-200, Sign Category:, Regulatory, Header/Legend:, NoPark Any TimeLeft Arrow 1hr Park 9-7 Right Arrow , Legend, Text Color:, Red & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.