Parking Sign, 24 in W, Aluminum Sign, White

  • Mfr # DUS10HWT2424D9-16

  • Zoro # G415896592


product price:  $72.15
/ea

Key Features

Header
Semi Truck Parking (Symbol)
Sign Shape
Square
Header Legend Color
Blue
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10HWT2424D9-16
Zoro #
G415896592
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
24 in
Length
24 in

Details

Header
Semi Truck Parking (Symbol)
Sign Shape
Square
Header Legend Color
Blue
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
UV Resistant
Yes
Item
Parking Sign

Description

Semi Truck Parking 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, D9-16, Sign Category:, Guide, Header/Legend:, Semi Truck Parking, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.