
Parking Sign, 24 in W, Aluminum Sign, White
Mfr # DUS12DWT2418R7-20
Zoro # G115896953
product price:Â $69.39
/eaKey Features
Thickness
0.125 in
Sign Background Color
White
UV Resistant
Yes
Header
Parking Fee Station
Header Legend Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DWT2418R7-20
Zoro #
G115896953
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
18 in
Width
24 in
Details
Item
Parking Sign
Sign Background Color
White
UV Resistant
Yes
Header
Parking Fee Station
Header Legend Color
Green
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
Parking Fee Station 24X18 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R7-20, Sign Category:, Regulatory, Header/Legend:, Parking Fee Station, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.