
Parking Sign, 24 in W, Aluminum Sign, White
Mfr # DUS12DWT2430R8-3A
Zoro # G415912179
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Thickness
0.125 in
Sign Shape
Vertical Rectangle
Width
24 in
Header
No Parking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DWT2430R8-3A
Zoro #
G415912179
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Thickness
0.125 in
Width
24 in
Details
Sign Shape
Vertical Rectangle
Header
No Parking
Sign Background Color
White
UV Resistant
Yes
Header Legend Color
Black & Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Parking Sign
Sign Material
Aluminum Sign
Description
No Parking 24X30 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3A, Sign Category:, Regulatory, Header/Legend:, No Parking, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.