Parking Sign, 24 in W, Aluminum Sign, White

  • Mfr # DUS12HWT2430R7-203

  • Zoro # G315911364


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Header
Emerge Snow Route No Park 2"
Sign Background Color
White
UV Resistant
Yes
Header Legend Color
Red
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HWT2430R7-203
Zoro #
G315911364
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
30 in
Width
24 in

Details

Header
Emerge Snow Route No Park 2"
Sign Background Color
White
UV Resistant
Yes
Header Legend Color
Red
Item
Parking Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign

Description

Emerge Snow Route No Park 2 24X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R7-203, Sign Category:, Regulatory, Header/Legend:, Emerge Snow Route No Park 2, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.