
Parking Sign, 30 in W, Aluminum Sign, White
Mfr # DUS06HWT3036D4-2R
Zoro # G515896881
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Thickness
0.063 in
Width
30 in
Header Legend Color
Green
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HWT3036D4-2R
Zoro #
G515896881
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
30 in
Length
36 in
Details
Sign Background Color
White
Header Legend Color
Green
UV Resistant
Yes
Item
Parking Sign
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header
Car (Symbol) Park-Ride Right Arrow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Car Park Ride Right Arrow 30X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, D4-2R, Sign Category:, Guide, Header/Legend:, Car, Symbol Park-Ride Right Arrow, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.