
Parking Sign, 30 in W, Aluminum Sign, White
Mfr # DUS10DWT3024D4-1
Zoro # G415896905
product price: $105.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Thickness
0.1 in
Width
30 in
Sign Material
Aluminum Sign
Header
Parking (Symbol)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT3024D4-1
Zoro #
G415896905
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
30 in
Length
24 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
Parking (Symbol)
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Parking Sign
Header Legend Color
Green
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Description
Parking 30X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, D4-1, Sign Category:, Guide, Header/Legend:, Parking, Symbol, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.