
Parking Sign, 30 in W, Aluminum Sign, White
Mfr # DUS10DWT3024R8-3hPR
Zoro # G115896861
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Thickness
0.1 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT3024R8-3hPR
Zoro #
G115896861
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Thickness
0.1 in
Width
30 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Item
Parking Sign
Sign Shape
Horizontal Rectangle
Header
6:00 AM To 6:00 PM Right Arrow
Header Legend Color
Red
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
6:00 AM To 6:00 PM > 30X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3hPR, Sign Category:, Regulatory, Header/Legend:, 6:00 AM To 6:00 PM Right Arrow , Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.