Parking Sign, 30 in W, Aluminum Sign, White

  • Mfr # DUS10DWT3024R8-4

  • Zoro # G415896837


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Width
30 in
Sign Background Color
White
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT3024R8-4
Zoro #
G415896837
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
24 in
Thickness
0.1 in

Details

Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Emergency Parking Only
UV Resistant
Yes
Sign Material
Aluminum Sign
Item
Parking Sign

Description

Emergency Parking Only 30X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R8-4, Sign Category:, Regulatory, Header/Legend:, Emergency Parking Only, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.