
Parking Sign, 30 in W, Aluminum Sign, White
Mfr # DUS10HWT3024D4-1
Zoro # G015894837
product price:Â $98.35
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
UV Resistant
Yes
Length
24 in
Sign Shape
Horizontal Rectangle
Header
Parking (Symbol)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT3024D4-1
Zoro #
G015894837
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Thickness
0.1 in
Width
30 in
Details
Sign Background Color
White
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header
Parking (Symbol)
Item
Parking Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Green
Description
Parking 30X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, D4-1, Sign Category:, Guide, Header/Legend:, Parking, Symbol, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.