Parking Sign, 30 in W, Aluminum Sign, White

  • Mfr # DUS10HWT3024R8-4

  • Zoro # G415894840


product price:  $89.45
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Sign Background Color
White
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10HWT3024R8-4
Zoro #
G415894840
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
24 in
Width
30 in

Details

Sign Material
Aluminum Sign
Sign Background Color
White
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Item
Parking Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Emergency Parking Only
UV Resistant
Yes

Description

Emergency Parking Only 30X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R8-4, Sign Category:, Regulatory, Header/Legend:, Emergency Parking Only, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.