Shop SIGN SOLUTIONS USA
See all product information
Create Account
Parking Sign, 30 in W, Aluminum Sign, White
- Mfr # DUS12DWT3024D4-1
- Zoro # G415913404
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Header
Parking (Symbol)
Width
30 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12DWT3024D4-1
- Zoro #
- G415913404
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Sign
- Header
- Parking (Symbol)
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Aluminum
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Header Legend Color
- Green
Dimensions
- Width
- 30 in
- Thickness
- 1/8 in
- Length
- 24 in
Description
Parking 30X24 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D4-1, Sign Category:, Guide, Header/Legend:, Parking, Symbol, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.