
Parking Sign, 30 in W, Aluminum Sign, White
Mfr # DUS12DWT3036D4-2R
Zoro # G115896946
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Header
Car (Symbol) Park-Ride Right Arrow
Header Legend Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT3036D4-2R
Zoro #
G115896946
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Thickness
0.125 in
Width
30 in
Details
Sign Background Color
White
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Item
Parking Sign
Header
Car (Symbol) Park-Ride Right Arrow
Header Legend Color
Green
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
Car Park Ride Right Arrow 30X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D4-2R, Sign Category:, Guide, Header/Legend:, Car, Symbol Park-Ride Right Arrow, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.