
Parking Sign, 30 in W, Aluminum Sign, White
Mfr # DUS12HWT3030D9-16
Zoro # G915913577
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Blue
Sign Shape
Square
Sign Material
Aluminum Sign
Header
Semi Truck Parking (Symbol)
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT3030D9-16
Zoro #
G915913577
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
30 in
Thickness
0.125 in
Details
Header Legend Color
Blue
Sign Shape
Square
Sign Material
Aluminum Sign
Item
Parking Sign
Header
Semi Truck Parking (Symbol)
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Description
Semi Truck Parking 30X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D9-16, Sign Category:, Guide, Header/Legend:, Semi Truck Parking, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.