
Parking Sign, 30 in W, Aluminum Sign, White
Mfr # DUS12HWT3036D4-2R
Zoro # G215896952
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.125 in
Length
36 in
Sign Shape
Vertical Rectangle
Header
Car (Symbol) Park-Ride Right Arrow
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT3036D4-2R
Zoro #
G215896952
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
36 in
Width
30 in
Details
Sign Shape
Vertical Rectangle
Header
Car (Symbol) Park-Ride Right Arrow
Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Green
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Parking Sign
Description
Car Park Ride Right Arrow 30X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D4-2R, Sign Category:, Guide, Header/Legend:, Car, Symbol Park-Ride Right Arrow, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.