
Parking Sign, 30 in W, Aluminum Sign, Yellow
Mfr # DUS12DYE3030W11-9
Zoro # G215910467
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
Sign Background Color
Yellow
Width
30 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DYE3030W11-9
Zoro #
G215910467
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Length
30 in
Thickness
0.125 in
Details
Header Legend Color
Black
Sign Background Color
Yellow
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
Handicap Symbol
Sign Shape
Diamond
Item
Parking Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Description
Handicap 30X30 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W11-9, Sign Category:, Warning, Header/Legend:, Handicap Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.