
Parking Sign, 30 in W, Aluminum Sign, Yellow
Mfr # DUS12HYE3030W11-9
Zoro # G715910448
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Header
Handicap Symbol
Width
30 in
Sign Shape
Diamond
Sign Material
Aluminum
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HYE3030W11-9
Zoro #
G715910448
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Thickness
1/8 in
Length
30 in
Details
Item
Parking Sign
Header
Handicap Symbol
Sign Shape
Diamond
Sign Material
Aluminum
Sign Background Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic
UV Resistant
Yes
Header Legend Color
Black
Description
Handicap 30X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W11-9, Sign Category:, Warning, Header/Legend:, Handicap Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.