Parking Sign, 36 in W, Aluminum Sign, White

  • Mfr # DUS06HWT3648D4-2L

  • Zoro # G215903605


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Green
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Vertical Rectangle
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06HWT3648D4-2L
Zoro #
G215903605
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
0.063 in
Length
48 in

Details

Header Legend Color
Green
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Parking Sign
Header
Car (Symbol) Park-Ride Left Arrow

Description

Car Park Ride Left Arrow 36X48 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, D4-2L, Sign Category:, Guide, Header/Legend:, Car, Symbol Park-Ride Left Arrow, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.