
Parking Sign, 36 in W, Aluminum Sign, White
Mfr # DUS10HWT3648R8-1
Zoro # G915910668
product price:Â $198.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Width
36 in
Length
48 in
Header Legend Color
Red
Header
No Parking On Pavement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT3648R8-1
Zoro #
G915910668
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Length
48 in
Thickness
0.1 in
Details
Sign Background Color
White
Header Legend Color
Red
Header
No Parking On Pavement
Sign Material
Aluminum Sign
Item
Parking Sign
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
No Parking On Pavement 36X48 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R8-1, Sign Category:, Regulatory, Header/Legend:, No Parking On Pavement, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.