
Parking Sign, 36 in W, Aluminum Sign, White
Mfr # DUS12DWT3636R8-3
Zoro # G915910583
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Header
No Parking Symbol
Sign Shape
Square
Sign Background Color
White
Length
36 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT3636R8-3
Zoro #
G915910583
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
36 in
Thickness
0.125 in
Details
Header
No Parking Symbol
Sign Shape
Square
Sign Background Color
White
Sign Material
Aluminum Sign
UV Resistant
Yes
Item
Parking Sign
Header Legend Color
Black & Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
No Parking 36X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3, Sign Category:, Regulatory, Header/Legend:, No Parking Symbol, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.