
Parking Sign, 36 in W, Aluminum Sign, White
Mfr # DUS12DWT3648D4-2L
Zoro # G915910439
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Width
36 in
Header Legend Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT3648D4-2L
Zoro #
G915910439
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Length
48 in
Thickness
0.125 in
Details
Sign Background Color
White
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Green
Item
Parking Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Header
Car (Symbol) Park-Ride Left Arrow
Description
Car Park Ride Left Arrow 36X48 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D4-2L, Sign Category:, Guide, Header/Legend:, Car, Symbol Park-Ride Left Arrow, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.